Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS LIGHTSENSOR LV INDOOR D
Mfr # ODC0P-D0W
Zoro # G5662922
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Photocell
- Height 2.75 in
- Mounting Type Ceiling
- Width 2.25 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # ODC0P-D0W
- Zoro # G5662922
- UPC # 78477705070
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 2.75 in |
Width | 2.25 in |
Dimensions | 2.51 in Dia x 0.99 in H |
Length | 2.88 in |
Details
Type | Photocell |
Mounting Type | Ceiling |
Color | White |
Relative Humidity | 20% to 90% non-condensing |
Operating Temperature | 0°C to 55°C |
Input Voltage | 12 - 24VDC |
Product Type | Indoor Photocell |
Standards and Certifications | UL 916 Listed |
Foot Candle Level | 1-1,600 FC (10-16,000 LUX) |
Voltage Type | Low Voltage |
Sensitivity | 32 to 1722 fc |
Voltage Rating | 12 to 24 VDC |
Supply Voltage | 12-24 VDC |
Environmental Conditions | 32 to 131 deg F Operating Temperature |
Description
Dimming Low Voltage Photocell, 32-1722fc, 1-10VDC Sink, Surface Mount - Diffuse Lens. +24Vdc supply, +10Vdc output.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE 10- 12Pwg Power Cord (P040-010)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLM-1/4)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- Leviton Lighting Controls