Shop All Occupancy Sensors
Leviton
Lighting Controls La Wall Box Occ Sens No Neutral 120/277V
Mfr # OSSMD-GDT
Zoro # G3845555
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single-Pole, Dual Relay
- Color Light Almond
- Time Delay 30s-30m
- Type Occupancy Sensor;Single-Pole Switch;Dual Relay
- Height 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSSMD-GDT
- Zoro # G3845555
- UPC # 78477403174
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Height | 4.62 in |
Width | 1.88 in |
Length | 2.88 in |
Size | Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83" (47mm), Install Depth 1.35" (34.4mm), Install Height 2.06" (66.2mm) |
Description
Dual-Relay, No Neutral, Multi-Technology Wall Switch Sensor, 2400 sq. ft. Major Motion Coverage, 400 sq. ft. Minor Motion Coverage, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120VHDF)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- HUBBELL 30A Duplex Locking Receptacle 3P 4W 250VAC L15-30R GY (MCWF2110)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-30A2P120)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMT-MAG)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIR)
- Leviton Occupancy Sensors