Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS DIMEN ROOM STN 4 RMS W 4 MVBL WALL
Mfr # D42CS-4W
Zoro # G4132327
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode ON/OFF
- Color White
- Height 5.7500 in
- Mounting Type Wall
- Type ARCHITECTURAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42CS-4W
- Zoro # G4132327
- UPC # 78477425558
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Height | 5.7500 in |
Length | 7.0000 in |
Wire Size | 12 |
Dimensions | 4.71 in H x 1.75 in W x 1.2 in D |
Details
Operation Mode | ON/OFF |
Color | White |
Mounting Type | Wall |
Type | ARCHITECTURAL |
Application | Commercial and Residential Applications |
Protocol | Luma-Net |
Product Type | Combine Station |
Supply Voltage | 12 V |
Voltage Rating | 12 |
Control | 4-Button |
Series | D4200 |
Temperature Rating | 32 to 104 |
Terminal Type | Wired |
Number of Switches | 4 |
Description
D4200 Combine Station: 4 rooms with 4 movable walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 24port (N252-024)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- TRESCO LIGHTING Tresco Remote Wall Dimmer White For Wld.1rec (WLD-1WAL-WH)
- Leviton Lighting Controls