Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS DIMEN ROOM STN 3 RMS W 3 MVBL WALL
Mfr # D42CS-3AW
Zoro # G4130342
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 5.7500 in
- Type Dimensions Combine Station
- Length 7.0000 in
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42CS-3AW
- Zoro # G4130342
- UPC # 78477699041
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Height | 5.7500 in |
Length | 7.0000 in |
Details
Color | White |
Type | Dimensions Combine Station |
Application | Commercial and Residential Applications |
Product Type | Combine Station |
Protocol | Luma-Net |
Mounting | Wall |
Supply Voltage | 12 V |
Description
D4200 Combine Station: 3 Rooms With 3 Movable Walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- Leviton Dimmer Switches