Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS DIMEN ROOM STN 3 RMS W 2 MVBL WALL
Mfr # D42CS-2W
Zoro # G5685024
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.7500 in
- Type Dimensions Combine Station
- Application Commercial and Residential Applications
- Length 7.0000 in
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42CS-2W
- Zoro # G5685024
- UPC # 78477312568
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Height | 5.7500 in |
Length | 7.0000 in |
Details
Type | Dimensions Combine Station |
Application | Commercial and Residential Applications |
Mounting | Wall |
Supply Voltage | 10VDC to 15VDC. |
Description
Dimensions Combine Station: 3 Rooms with 2 Movable Walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SB)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- UBIQUITI NETWORKS COMMERCIAL UniFi Light Dimmer PoE, UDIMAT (UDIM-AT)
- Leviton Lighting Controls