Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS DIMEN ROOM STN 2 RMS W 1 MVBL WALL
Mfr # D42CS-1W
Zoro # G5684428
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Wall
- Type ARCHITECTURAL
- Height 5.7500 in
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42CS-1W
- Zoro # G5684428
- UPC # 78477302279
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Height | 5.7500 in |
Length | 7.0000 in |
Dimensions | 4.71 in H x 1.75 in W x 1.2 in D |
Wire Size | 12 |
Details
Color | White |
Mounting Type | Wall |
Type | ARCHITECTURAL |
Application | Commercial and Residential Applications |
Product Type | Combine Station |
Protocol | Luma-Net |
Voltage Rating | 10 to 15 |
Number of Switches | 1 |
Terminal Type | Wired |
Temperature Rating | 32 to 104 |
Supply Voltage | 10VDC to 15VDC. |
Control | 1-Button |
Series | D4200 |
Operation Mode | ON/OFF |
Description
Dimensions Combine Station: 2 Rooms with 1 Movable Wall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Hex Nut, 1/2 In, Silver, PK25 (V515 1/2EG)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- HDL HARDWARE Three Stage Touch Dimmer Switch (7000-0529)
- Leviton Dimmer Switches