Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS D42RL RS/LWR ENTRY-WHT
Mfr # D42RL-W
Zoro # G5677473
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.81 in
- Mounting Type Wall
- Height 2.38 in
- Type Remote Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D42RL-W
- Zoro # G5677473
- UPC # 78477180877
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Dimensions | 4.71 in H x 1.75 in W x 1.2 in D |
Wire Size | 18 to 14 |
Details
Color | White |
Mounting Type | Wall |
Type | Remote Station |
Application | Commercial and Residential Applications |
Protocol | Luma-Net |
Product Type | Keypad |
Operation Mode | Raise/Lower |
Number of Switches | 2 |
Voltage Rating | 12 |
Terminal Type | Wired |
Temperature Rating | 32 to 104 |
Series | D4200 |
Control | 2-Button |
Description
Dimensions. With Raise/Lower Station - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD B-5 Ivory Metal Outlet Extension Box (521690)
- SENSORSWITCH Occupancy Sensor, PIR, 1400 sq. ft. (CMRB 50 480)
- MARINCO Cs6369 Marinco 50A 125/250V Receptacle (CS6369)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH08-10Z)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- Leviton Lighting Controls