Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS D42P9-RL 9-16PR/RS/LW-W
Mfr # D42P9-RLW
Zoro # G5678173
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.38 in
- Color White
- Width 2.81 in
- Type Remote Station
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D42P9-RLW
- Zoro # G5678173
- UPC # 78477180853
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 2.38 in |
Width | 2.81 in |
Length | 5.00 in |
Details
Color | White |
Type | Remote Station |
Application | Commercial and Residential Applications |
Product Type | Keypad |
Protocol | Luma-Net |
Mounting | Wall |
Description
Dimensions Scene. With 9 thru 16 Station and Raise / Lower Station - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- BLUE SEA SYSTEMS Blue Sea 5289 AGC Fuse Kit - 41-Piece (5289)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V08)
- L.H. DOTTIE L.H. Dottie 3/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH75BSS)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Universal Dimmer, 1-Pole/3-Way, 120VAC (TSL06-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- PHILIPS Hue White Wireless Dimmer Switch w/Remote Control 1 pk (562777)
- Leviton Lighting Controls