Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS D4206-6 120V DIM32CH LN
Mfr # D4206-1LW
Zoro # G3902982
Free Shipping & Returns
$1,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Standards UL ListedASHRAE 90.1Title 24 Compliant
- Color White
- Protocol Luma-Net
- Circuits/Channels 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D4206-1LW
- Zoro # G3902982
- UPC # 78477317747
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Length | 10.50 in |
Dimensions | 8.8 in L x 4.69 in W x 2.41 in D |
Width | 5.5 in |
Height | 3.50 in |
Details
Voltage | 120 VAC |
Standards | UL ListedASHRAE 90.1Title 24 Compliant |
Color | White |
Protocol | Luma-Net |
Circuits/Channels | 32 |
LED Compatible | Yes |
Product Type | Controller with Dimmers |
Control Style | Raise Lower Buttons |
Series | Dimensions® 4000 |
Amperage Rating | 20 A |
Temperature Rating | 32 to 104 °F |
Supply Voltage | 120 |
Application | Commercial/Residential |
Type | Lighting Controller |
Description
Dimensions D4206 Lighting Controller for Luma-Net system. 6 120V Dimmers. 32 Channels. 20A 120V Input.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Top Spring, 1/4" (FS-1/4TG E/G)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNFL75)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATM-10-RP)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LUTRON Smart Switch Starter Kit, White (P-BDG-PKG1WS)
- Leviton Lighting Controls