Shop All Dimmer Switches
Leviton
Lighting Controls D4206 32Channel, 6Dimmer
Mfr # D4206-2LW
Zoro # G3902912
product price: $2,250.99
/ea
Free Shipping & Returns
$2,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230 VAC
- Color White
- Length 10.50 in
- Height 3.50 in
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D4206-2LW
- Zoro # G3902912
- UPC # 78477317761
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Length | 10.50 in |
Height | 3.50 in |
Width | 5.5 in |
Details
Voltage | 230 VAC |
Color | White |
Application | Commercial and Residential Applications |
Circuits/Channels | 32 |
LED Compatible | Yes |
Protocol | Luma-Net |
Control Style | Raise Lower Buttons |
Product Type | Controller with Dimmers |
Supply Voltage | 230 |
Type | Lighting Controller |
Description
Dimensions D4206 Lighting Controller for Luma-Net system. Six 230V Dimmers. 32 Channels. 20A 230V Input.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-026)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2-B7-K)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON DIMMER SWITCH DIMMER 400W (6404-2)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- Leviton Dimmer Switches