Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS D4200 LIMK STN
Mfr # D42IR-RSW
Zoro # G5677823
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.50 in
- Type Remote Station
- Width 5.75 in
- Color White
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42IR-RSW
- Zoro # G5677823
- UPC # 78477191934
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 4.50 in |
Width | 5.75 in |
Length | 6.88 in |
Details
Type | Remote Station |
Color | White |
Application | Commercial and Residential Applications |
Protocol | IR |
Product Type | IR Receiver |
Mounting | Surface |
Description
Dimensions Infrared Receiver. 1 Gang. Surface Mount - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW824-A2)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TEF10)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- Leviton Lighting Controls