Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS D4200-0 DIM 32 CH LNTE
Mfr # D4200-LW
Zoro # G3902456
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial and Residential Applications
- Height 3.50 in
- Length 10.50 in
- Width 5.5 in
- Temperature Rating 32 to 131
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D4200-LW
- Zoro # G3902456
- UPC # 78477317860
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 3.50 in |
Length | 10.50 in |
Width | 5.5 in |
Dimensions | 8.8 in W x 2.41 in D x 4.69 in H |
Details
Application | Commercial and Residential Applications |
Temperature Rating | 32 to 131 |
Supply Voltage | 12-24V VDC |
Voltage Rating | 12/24 |
Series | Dimensions® 4000 |
Type | 32-Channel |
Description
Dimensions D4200 Lighting Controller for Luma-Net system. 32 Channel controller. No internal dimmers. 12-24Vdc input.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2.5A, 250V AC, 5 PK (ABC-2-1/2-R)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-2A17D8-207)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- Leviton Dimmer Switches