Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS D42 RM COMBINE STN:ABCD
Mfr # D42CS-3W
Zoro # G4129274
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ARCHITECTURAL
- Mounting Type Wall
- Height 5.7500 in
- Operation Mode ON/OFF
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42CS-3W
- Zoro # G4129274
- UPC # 78477698945
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 5.7500 in |
Length | 7.0000 in |
Dimensions | 4.71 in H x 1.75 in W x 1.2 in D |
Wire Size | 12 |
Details
Type | ARCHITECTURAL |
Mounting Type | Wall |
Operation Mode | ON/OFF |
Color | White |
Application | Commercial and Residential Applications |
Protocol | Luma-Net |
Product Type | Combine Station |
Control | 3-Button |
Terminal Type | Wired |
Temperature Rating | 32 to 104 |
Voltage Rating | 12 |
Number of Switches | 3 |
Supply Voltage | 12 V |
Series | D4200 |
Description
D4200 Combine Station: 4 Rooms With 3 Movable Walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 4 RU (AT55HM-7)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- Leviton Dimmer Switches