Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS D42 IR REC FL 2G STN-WH
Mfr # D42IR-RFW
Zoro # G5684464
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.50 in
- Type Remote Station
- Width 5.75 in
- Color White
- Length 6.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42IR-RFW
- Zoro # G5684464
- UPC # 78477191927
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 4.50 in |
Width | 5.75 in |
Length | 6.88 in |
Details
Type | Remote Station |
Color | White |
Application | Commercial and Residential Applications |
Protocol | IR |
Product Type | IR Receiver |
Mounting | Flush |
Description
Dimensions Infrared Receiver. 2 Gang. Flush Mount - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11 in H, 4 in D, NEAM 4X, Screw On (HW-N4X1144)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockout (A104/016-AR2)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- UBIQUITI NETWORKS COMMERCIAL UniFi Light Dimmer PoE, UDIMAT (UDIM-AT)
- Leviton Lighting Controls