Shop All Dimmer Switches
This Product is Discontinued
Leviton
Lighting Controls D4106-6 120V Dim 6Ch Ln (Discontinued)
Mfr # D4106-1LW
Zoro # G5715623
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 3.50 in
- Width 5.5 in
- Color White
- Voltage 120 VAC
- Type Dimmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D4106-1LW
- Zoro # G5715623
- UPC # 78477317815
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 3.50 in |
Width | 5.5 in |
Length | 10.50 in |
Dimensions | 4.69 in H x 8.8 in W x 2.41 in D |
Details
Color | White |
Voltage | 120 VAC |
Type | Dimmer |
LED Compatible | Yes |
Product Type | Controller with Dimmers |
Protocol | Luma-Net |
Circuits/Channels | 6 |
Control Style | Raise Lower Buttons |
Environmental Conditions | Operating Temperature Range (0 to +40 DEG C);Humidity (Less than 90% Non-Condensing) |
Frequency Rating | 50/60 Hz |
Supply Voltage | 120 V |
Suitable For Use With | Luma-Net System |
Application | Commercial |
Specifications | 20 A, 120 VAC |
Standard | UL Listed;cUL (File E123072);Ashrae 90.1 and Title 24;ANSI\IEEE C63.41-1980 |
Series | Dimensions® 4000 |
Description
Dimensions, 6 Zone/Channels, Lighting Controller for Luma-Net System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.