Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS D4006 6-12V DIMMER
Mfr # D4006-1LW
Zoro # G3901948
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120 VAC
- Width 5.5 in
- Height 3.50 in
- Length 10.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D4006-1LW
- Zoro # G3901948
- UPC # 78477317693
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Width | 5.5 in |
Height | 3.50 in |
Length | 10.50 in |
Details
Color | White |
Voltage | 120 VAC |
Application | Commercial and Residential Applications |
Protocol | Luma-Net |
Load Type | Incandescent, Magnetic Low-Voltage, Electronic Low-Voltage |
Control Style | Remote Dimmer |
Product Type | Remote Dimmer |
LED Compatible | Yes |
Wattage/VA | 6000 |
Circuits/Channels | 6 |
Wattage Per Channel | 1000 |
Supply Voltage | 120 |
Description
120V. Dimensions D4006 Remote Dimmer for Luma-Net system. 6 Local Dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO350-50-0)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- Leviton Lighting Controls