Shop All Occupancy Sensors
This Product is Discontinued
Leviton
Lighting Controls 600W 150W Led Wall Sw Oc Sen Wht (Discontinued)
Mfr # IPS06-1LW
Zoro # G4209862
This Product is Discontinued
Key Features
- Sensing Technology Passive Infrared
- Color White
- Time Delay 30S, 5M, 15M, 30M
- Voltage 120 VAC
- Sensor Type Occupancy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # IPS06-1LW
- Zoro # G4209862
- UPC # 78477590508
- Country of Origin China
- Category Occupancy Sensors
Details
Item | Occupancy Sensor 600W |
Item - Motion Sensing and Dimming | Occupancy Sensor |
Sensing Technology | Passive Infrared |
Color | White |
Time Delay | 30S, 5M, 15M, 30M |
Voltage | 120 VAC |
Sensor Type | Occupancy |
Max. Capacity @ 120VAC | 500W (Incandescent) |
Switch | Triac |
Auto-ON/Auto-OFF | Auto ON |
Wallplate | Order Separately |
Pole | 1 |
LED Color | Green |
Sensor Technology | Passive Infrared |
Ground Connection | No |
Load Rating | 150W LED, 600W Incandescent/Halogen |
Coverage (Sq.Ft.) | 180°, 900 Sq. Ft. |
Neutral | No |
Style Name | Decora |
Standards and Certifications | UL, FCC |
Description
600-Watt Incandescent 150-Watt LED/CFL Occupancy Sensor (Auto ON/Auto OFF) Single Pole or 3-Way
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.