Shop All Dimmer Switches
Leviton
LIGHTING CONTROL SYSTEMS WH EMRGCY DIM PWR LOAD CTRL RELAY 347V
Mfr # ECS00-30W
Zoro # G3901817
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4.25 in
- Application Auditoriums, Restaurants, Conference Rooms, Theaters, Classrooms, Retail Spaces, Municipal Buil
- Width 3.25 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # ECS00-30W
- Zoro # G3901817
- UPC # 78477920817
- Country of Origin Unknown
- Category Dimmer Switches
Dimensions
Height | 4.25 in |
Width | 3.25 in |
Length | 5.00 in |
Dimensions | 1.75 x 2.86 x 3.25 |
Details
Color | White |
Application | Auditoriums, Restaurants, Conference Rooms, Theaters, Classrooms, Retail Spaces, Municipal Buil |
Mounting Type | Ceiling/Flush |
Temperature Rating | 14 to 140 |
Voltage Rating | 347 |
Amperage Rating | 20 |
Type | Heavy Duty |
Description
Heavy Duty Emergency Power Dimmer Control with automatic diagnostic and manual test features for 4 wire dimmable loads (0-10V and Low Voltage Digital Dimming). Allows switching and dimming of designated emergency luminaires during normal operation and automatically brings emergency luminaires to full brightness during a utility power interruption. 347V, 16A magnetic ballast, 15A electronic ballast. Can be mounted flush or above a suspended ceiling. UL924
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays , 63...80A - class 20 (LR2D3563)
- HUBBELL Connector, 1-15R, 15A, 125V (HBL5869VY)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- BRIGHTLIGHT Switch Lamp Cord Feed Thru Brn 88920 (BR431205)
- Leviton Lighting Controls