Shop All Dimmer Switches
Leviton
LIGHTING CONTROL SYSTEMS WH EMRGCY DIM PWR LOAD CTRL RELAY 120-277V
Mfr # ECS00-DDW
Zoro # G3902526
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Auditoriums, Restaurants, Conference Rooms, Theaters, Classrooms, Retail Spaces, Municipal Buil
- Height 4.25 in
- Length 5.00 in
- Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ECS00-DDW
- Zoro # G3902526
- UPC # 78477920763
- Country of Origin Unknown
- Category Dimmer Switches
Dimensions
Height | 4.25 in |
Length | 5.00 in |
Width | 3.25 in |
Details
Application | Auditoriums, Restaurants, Conference Rooms, Theaters, Classrooms, Retail Spaces, Municipal Buil |
Description
Emergency Power Dimmer Control with automatic diagnostic and manual test features for 4 wire dimmable loads (0-10V and Low Voltage Digital Dimming). Allows switching and dimming of designated emergency luminaires during normal operation and automatically brings emergency luminaires to full brightness during a utility power interruption. 120-277V 50-60Hz, 20A magnetic ballast, 16A electronic ballast. Can be mounted flush or above a suspended ceiling. UL924
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-24A)
- TRIPP LITE Power Cord, HD, 5-15P-L5-15R, 15A, 14AWG, 1ft (P023-001)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- Leviton Dimmer Switches