Shop All Dimmer Switches
Leviton
LIGHTING CONTROL SYSTEMS WH D4200 1PRST MAX OFF RMTE STN3 BTN 1G
Mfr # D42P1-M0W
Zoro # G5678286
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.81 in
- Color White
- Height 2.38 in
- Type Remote Station
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D42P1-M0W
- Zoro # G5678286
- UPC # 78477180792
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Details
Color | White |
Type | Remote Station |
Application | Commercial and Residential Applications |
Product Type | Keypad |
Protocol | Luma-Net |
Voltage Rating | 12 V |
Description
Dimensions D4200 Remote Station: 1 Scene. Maximum And Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- POWERAMP Selector Switches, Selector Switch (0961-0303)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121260SCSS)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- Leviton Lighting Controls