Shop All Dimmer Switches
Leviton
LIGHTING CONTROL SYSTEMS EMERG FIXT CTRL-SWT-3A
Mfr # ECS00-103
Zoro # G4130972
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.06 in
- Width 4 in
- Type Emergency Switching Luminaire Control
- Temperature Rating 32 to 140
- Dimensions 1.06 in H x 4.875 in W x 1.06 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ECS00-103
- Zoro # G4130972
- UPC # 78477627372
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 1.06 in |
Width | 4 in |
Dimensions | 1.06 in H x 4.875 in W x 1.06 in D |
Length | 9.00 in |
Details
Type | Emergency Switching Luminaire Control |
Temperature Rating | 32 to 140 |
Standard | UL Listed to UL924 |
Amperage Rating | 3A |
Voltage Rating | 120 to 277 V |
Application | Commercial Applications |
Description
Emergency Power Control. Fixture Mount. Switching Loads Transfer and Shunt Relay. 120-277VAC. 3A. 60Hz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Blue, 100ft. (230406-100)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SCO8V02H30S)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LUTRON Dimmer, Maestro, CFL/LED, Light Almond (MACL-153M-LA)
- Leviton Dimmer Switches