Shop All Dimmer Switches
Leviton
LIGHTING CONTROL SYSTEMS EB FUSE AND FUSE HOLDER KIT
Mfr # ECD00-FUS
Zoro # G5685146
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$170.99
Free 30-Day Returns
Key Features
- Width 6.00 in
- Height 10.0000 in
- Length 6.00 in
- Suitable For Use With ECD00-D0W Emergency Lighting Transfer Switch
- Specifications 5000 A Short Circuit Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # ECD00-FUS
- Zoro # G5685146
- UPC # 78477925690
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Width | 6.00 in |
Height | 10.0000 in |
Length | 6.00 in |
Details
Suitable For Use With | ECD00-D0W Emergency Lighting Transfer Switch |
Specifications | 5000 A Short Circuit Rating |
Description
For use with ECD00-D0W. Fuse and fuseholder accessory kit includes two fuses, a UL listed holder, and fuse puller. Required to meet UL1008 requirements for Short Circuit Current Rating (5000A). The fuse is installed on the line side of the dimming control. Under this method, a single ECD00-FUS may feed multiple ECD00-D0Ws, provided that their total load does not exceed 16A, and they share the same normal and emergency breakers. Fuses are 30 Amps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- GAMPAK CONDUT COUPLING SLV 1/2"" (02-55080)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-3PS-BR)
- Leviton Dimmer Switches