Shop All Dimmer Switches
Leviton
LIGHTING CONTROL SYSTEMS 16W 9-16 PRE-WHT
Mfr # D42P9-16W
Zoro # G5684604
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote Station
- Width 2.81 in
- Mounting Type Threaded
- Color White
- Height 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42P9-16W
- Zoro # G5684604
- UPC # 78477180860
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Dimensions | 4.71 in H x 1.75 in W x 1.2 in D |
Wire Size | 18 to 14 |
Details
Type | Remote Station |
Mounting Type | Threaded |
Color | White |
Application | Commercial and Residential Applications |
Terminal Type | Wired |
Number of Switches | 8 |
Voltage Rating | 12 V |
Temperature Rating | 32 to 104 |
Series | D4200 |
Control | 8-Button |
Operation Mode | 9 to 16 Preset Scene |
Description
Dimensions Scene 9 thru 16 Station - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A (LC1DT326BL)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E005)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (S-10PH-IV)
- Leviton Lighting Controls