Shop All Dimmer Switches
Leviton
LIGHTING CONTROL CONSOLES AND ACCESSORIES WH CLR CONV KIT D4200/D3200
Mfr # D32CK-HWW
Zoro # G4131365
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9.62 in
- Height 0.50 in
- Type Door with LCD
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D32CK-HWW
- Zoro # G4131365
- UPC # 78477338797
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Width | 9.62 in |
Height | 0.50 in |
Length | 6.00 in |
Details
Color | White |
Type | Door with LCD |
Application | Commercial Applications |
Description
D4200 & D3200 Door with LCD Hole Color Change Kit -White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30 to 60A Amp Range (R632)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS200-1-48"-BLACK-5 PCS)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- Leviton Lighting Controls