Shop All Dimmer Switches
Leviton
LIGHTING CONTROL CONSOLES AND ACCESSORIES NE505/CN200 CC KIT EBON
Mfr # DCK05-CE
Zoro # G5684595
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.50 in
- Type Scene Controller
- Color Black
- Width 9.25 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DCK05-CE
- Zoro # G5684595
- UPC # 78477153680
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 0.50 in |
Width | 9.25 in |
Length | 6.00 in |
Details
Type | Scene Controller |
Color | Black |
Suitable For Use With | Dimensions® Scene Controller |
Standard | UL\CSA |
Description
Color Change Kits for Dimensions Scene Controller with Customizable Labels - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- Leviton Dimmer Switches