Shop All Push Button Switches
Leviton
LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 6 BTN WHITE
Mfr # LVS-6W
Zoro # G5689714
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5.00 in
- Height 2.38 in
- Type Pushbutton Station
- Input Voltage 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LVS-6W
- Zoro # G5689714
- UPC # 78477235560
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Length | 5.00 in |
Height | 2.38 in |
Width | 2.81 in |
Details
Color | White |
Type | Pushbutton Station |
Input Voltage | 24 V |
Product Type | Push Button Light Switch |
Application | Resisdential / Commercial |
Description
Low Voltage Pushbutton Station. 6 Button-On/Off. 1 Gang - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 60 A, 480V AC, Nonindicating (AG60)
- SCHNEIDER ELECTRIC 16Mm Push Button 65168026 (ZB6AS834)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White (USBB102W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle (XB5AW73731M5)
- ALLEN BRADLEY ALLEN BRADLEY 800T-A2A (800T-A2A)
- Leviton Switches