Shop All Push Button Control Stations
Leviton
Lighting Control Consoles And Accessories Lv Switch 10 Btn White
Mfr # LVS-10W
Zoro # G5707528
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type 1-Gang Low Voltage
- Mounting Type Surface
- Length 5.00 in
- Height 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LVS-10W
- Zoro # G5707528
- UPC # 78477235584
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Length | 5.00 in |
Height | 2.38 in |
Width | 2.81 in |
Dimensions | 4-5/16 in H x 1-5/8 in W x 1-3/4 in D |
Details
Color | White |
Type | 1-Gang Low Voltage |
Mounting Type | Surface |
Input Voltage | 24 VDC |
Terminal Type | Wired |
Switch Type | Push Button Light Switch |
Application | Commercial Applications |
Number of Switches | 10 |
Operation Mode | ON/OFF |
Temperature Rating | 0 to 40 |
Control | 10-Button |
Voltage Rating | 24 |
Environmental Conditions | Operating Temperature (0 DEG C to +40 DEG C);Relative Humidity (<90% Non-Condensing) |
Description
Low Voltage Pushbutton Station 10 Button-On/Off 1 Gang White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- GARDNER BENDER Knockout Seal, 2-1/2", PK10 (KO707)
- HARTING Han 5 Mod-Male-Es 16 A, PK 2 (09140052616)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- SQUARE D Push Buttn Cntrol Station, 2NO, Open/Close (9001BW244)
- DAYTON Push Buttn Cntrol Statn, Raise/Lower/Stop (20C798)
- KILLARK Front Cover, HazLoc, 3P, On/Off (FXS-8C)
- Leviton Switches