Shop All Dimmer Switches
Leviton
LIGHTING CONTROL CONSOLES AND ACCESSORIES DIMENSIONS CCK GRAY
Mfr # DCK05-CG
Zoro # G5717617
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.62 in
- Color Gray
- Height 0.56 in
- Length 11.94 in
- Style Name Dimensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DCK05-CG
- Zoro # G5717617
- UPC # 78477153673
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Width | 4.62 in |
Height | 0.56 in |
Length | 11.94 in |
Details
Color | Gray |
Style Name | Dimensions |
Device Type | Scene Controller |
Feature | with Customizable Labels |
Product Type | Color Change Kit |
Standards and Certifications | UL/CSA |
Suitable For Use With | Dimensions® Scene Controller |
Standard | UL\CSA |
Description
Color Change Kits for Dimensions Scene Controller with Customizable Labels - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 11 Pin (70-783D11-1A)
- RACO Electrical Box, 113.3 cu in, Data Box, 3 Gang, Steel, Rectangular (263)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-253P-BL)
- Leviton Dimmer Switches