Shop All Dimmer Switches
Leviton
LIGHTING CONTROL CONSOLES AND ACCESSORIES D4200 D3200 COLOR KIT IVORY
Mfr # D32CK-II
Zoro # G5717163
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 5.0620 in
- Type Standard
- Application Commercial Applications
- Length 9.0620 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D32CK-II
- Zoro # G5717163
- UPC # 78477347690
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 5.0620 in |
Length | 9.0620 in |
Details
Color | Ivory |
Type | Standard |
Application | Commercial Applications |
Product Type | Color Change Kit |
Suitable For Use With | Dimensions® Multi-Zone Controller |
Specifications | Ivory Frame and Door, 0 to 40 deg C Operating Temperature, 90% Non Condensing Humidity |
Environmental Conditions | Operating Temperature (0 DEG C to +40 DEG C);Relative Humidity (<90% Non-Condensing) |
Standard | UL Listed;cUL (E123072);Ashrae 90.1 and Title 24 Withstands Voltage Surge of up to 6000 V and 3000 V as Described in ANSI\IEEE C63.41-1980 |
Description
Color Change Kits for Dimensions Multizone Controller, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Rapid Fuse Plastic Kit (171)
- CAROL Welding Cable, 2 AWG, 250 ft., Black, EPDM (01776.35T.01)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- BRIGHTBOMB White Single Pole Or 3 Way Toggler CFL-LED Dimm (BR649296)
- Leviton Lighting Controls