Shop All Duplex Straight Blade Receptacles
Leviton
LIGHTING CONTROL CONSOLES AND ACCESSORIES COLOR CHANGE KIT LT AL
Mfr # D32CK-HTT
Zoro # G4106978
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.62 in
- Type Doors with LCD Status Window
- Color Light Almond
- Height 0.50 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D32CK-HTT
- Zoro # G4106978
- UPC # 78477338841
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 9.62 in |
Height | 0.50 in |
Length | 6.00 in |
Details
Type | Doors with LCD Status Window |
Color | Light Almond |
Application | Commercial Applications |
Specifications | Light Almond Frame and Door, 0 to 40 deg C Operating Temperature, 90% Non Condensing Humidity |
Standard | UL Listed;cUL (E123072);Ashrae 90.1 and Title 24 Withstands Voltage Surge of up to 6000 V and 3000 V as Described in ANSI\IEEE C63.41-1980 |
Suitable For Use With | Dimensions® Multi-Zone Controller |
Environmental Conditions | Operating Temperature (0 DEG C to +40 DEG C);Relative Humidity (<90% Non-Condensing) |
Description
Leviton Color Change Kits for Dimensions Multizone Controller, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLK025)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRWR20BLK)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: Yes (XTCR032C21TD)
- KLEIN TOOLS Cable Installation Kit for Pass-Thru (VDV026-813)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- LEVITON Receptacle (5262-R)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- LEVITON Receptacle (8460)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- Leviton Duplex Straight Blade Receptacles