Shop All Dimmer Switches
Leviton
LIGHTING CONTROL CONSOLES AND ACCESSORIES COLOR CHANGE KIT BL/SM
Mfr # D32CK-HSE
Zoro # G4131112
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door with LCD
- Height 0.50 in
- Width 9.62 in
- Color Smoke (Door)
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D32CK-HSE
- Zoro # G4131112
- UPC # 78477338858
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.50 in |
Width | 9.62 in |
Length | 6.00 in |
Details
Type | Door with LCD |
Color | Smoke (Door) |
Application | Commercial Applications |
Description
D4200 & D3200 Door with LCD Hole Color Change Kit - Ebony Frame Smoke Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (3RT20271BB40)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-120A)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- Leviton Dimmer Switches