Shop All Dimmer Switches
Leviton
LIGHTING CONTROL CONSOLES AND ACCESSORIES COLOR CHANGE KIT BLK/BL
Mfr # D32CK-EE
Zoro # G4132345
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Door
- Height 5.0620 in
- Color Black
- Length 9.0620 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D32CK-EE
- Zoro # G4132345
- UPC # 78477347560
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 5.0620 in |
Length | 9.0620 in |
Details
Type | Standard Door |
Color | Black |
Application | Commercial Applications |
Product Type | Color Change Kit |
Standard | UL Listed;cUL (E123072);Ashrae 90.1 and Title 24 Withstands Voltage Surge of up to 6000 V and 3000 V as Described in ANSIIEEE C63.41-1980 |
Environmental Conditions | Operating Temperature (0 DEG C to +40 DEG C);Relative Humidity (<90% Non-Condensing) |
Description
Frame and Door Assembly, Color Conversion Kit, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R201)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- QUICKCABLE Marine Wire, Green/White/Black, 16/3,100ft (253201-100)
- GENERAC Emergency Stop for Diesel Generator (6510)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- Leviton Lighting Controls