Shop All Dimmer Switches
Leviton
LIGHTING CONTROL CONSOLES AND ACCESSORIES COL.KIT NE505&CN200
Mfr # DCK05-CI
Zoro # G5683886
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25 in
- Color Ivory
- Height 0.50 in
- Length 6.00 in
- Feature with Customizable Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DCK05-CI
- Zoro # G5683886
- UPC # 78477153666
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Width | 9.25 in |
Height | 0.50 in |
Length | 6.00 in |
Details
Color | Ivory |
Feature | with Customizable Labels |
Device Type | Scene Controller |
Standards and Certifications | UL/CSA |
Style Name | Dimensions |
Product Type | Color Change Kit |
Standard | UL\CSA |
Suitable For Use With | Dimensions® Scene Controller |
Description
Color Change Kits for Dimensions Scene Controller with Customizable Labels, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.59" Inside Diameter - 165' Length - Black (HGNS-040-50)
- GAMPAK COUPLE 1-1/4""EMT SETSCRW (02-55243)
- CAROL Welding Cable, 1AWG, 100ft, Blck, Carolprene (00.00JO.17543)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 400A, 600V AC, Non-Indicating (FRS-R-400)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- Leviton Dimmer Switches