Shop All Straight Blade Plugs
Leviton
Lighted Connector Clr15A
Mfr # 08219-PLC
Zoro # G4575100
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- Cord Size .245 - .700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 08219-PLC
- Zoro # G4575100
- UPC # 78477960363
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Description
The Leviton line of Straight Blade Plugs and Connectors includes: Black & White® Industrial Grade devices that resist impact corrosion and chemicals; Wetguard® for water or moisture resistance; Dustgard® for dust and dirt; PythonTM with an innovative interlocking design; rugged nylon flanged and outlets; and integrated inlets and outlets with weather resistant covers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Extreme Cold Weather Kit for Generac 48kW 5.4L Engine (7088)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (XTCE025C10C)
- AMERTAC LIGHT CON MOTN WHITE 25' (MLC12BC-4)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- LEVITON Polarized Plug2Wire15Abl (C25-101AN-00E)
- Leviton Straight Blade Plugs