Shop All Dimmer Switches
Leviton
LIGHT CONTROL CONSOLES/ACCESSORY D4200&D3200 DOOR W/LCD HOLE CLR CHGE
Mfr # D32CK-HII
Zoro # G4129773
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Door with LCD
- Height 0.50 in
- Width 9.62 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D32CK-HII
- Zoro # G4129773
- UPC # 78477338780
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.50 in |
Width | 9.62 in |
Length | 6.00 in |
Details
Color | Ivory |
Type | Door with LCD |
Application | Commercial Applications |
Product Type | Color Change Kit |
Description
D4200 & D3200 Door with LCD Hole Color Change Kit -Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- SQUARE D Molded Case Circuit Breaker, JGL Series 150A, 3 Pole, 600V AC (JGL36150)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LUTRON Cfl/Led Preset Dimmer La (SCL-153PH-LA)
- Leviton Dimmer Switches