Shop All Wall Plates
Leviton
Light Almond 1 gang Nylon Decora Switch Cover
Mfr # 80414-00T
Zoro # G305309577
product price: $8.89
/ea
$8.89
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
- Brand Leviton
- MFR # 80414-00T
- Zoro # G305309577
- UPC # 78477276983
- Country of Origin Mexico
- Category Wall Plates
Description
QuickPort Decora Multimedia Insert Light Almond. Leviton Decora Plus and Decora Designer Wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora Plus Screwless snap-on wallplates which install fast and flawlessly. Sleek versatile and convenient they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
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
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- ACME ELECTRIC Single Phase Transformer, 500 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253008S)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- Leviton Lighting Controls