Shop All Wall Switches
Leviton
Lgtd 1Pol Switch15A Wht
Mfr # C22-05501-LHW
Zoro # G3892221
product price: $9.29
/ea
$9.29
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
- Brand Leviton
- MFR # C22-05501-LHW
- Zoro # G3892221
- UPC # 78477822302
- Country of Origin United States
- Category Wall Switches
Description
Leviton's commercial specification grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities government buildings malls department stores hospital and health care facilities office buildings schools colleges universities houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 amp Commercial switches available in a wide variety of colors wiring options and other features.
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
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-21)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G298)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- Leviton Lighting Controls