Shop All General Purpose Relays
Leviton
Levnet Rf Wireless Control Extender Wh Sw Leg 902Mhz Threaded Mnt
Mfr # WSTLT-9D0
Zoro # G4073387
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 3.00 in
- Width 2.00 in
- Height 5.00 in
- Product Type Control Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSTLT-9D0
- Zoro # G4073387
- UPC # 78477713624
- Country of Origin Unknown
- Category General Purpose Relays
Dimensions
Length | 3.00 in |
Width | 2.00 in |
Height | 5.00 in |
Details
Color | White |
Product Type | Control Transmitter |
Protocol | 902 MHz EnOcean |
Description
Levnet Rf Wireless Control Extender - Transmitting Status - Photocell, Timer, Manual Switch, Master Circuit To Control Wireless Slave Receiver's, Small Box Retail, Retro-fit, Energy Management, Flying Lead Connections, 120-277VAC, 902MHz, Threaded Mount, Enocean - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- EATON Overload Relay Heater Element (MSH18.6A)
- Leviton General Purpose Relays