Shop All Rocker Switches
Leviton
Levnet Rf Wire In Receiver Switch
Mfr # WSS20-G9N
Zoro # G4024405
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.81 in
- Height 2.38 in
- Length 5.00 in
- Standards ASHRAE 90.1CAN/CSA C22.2 File No. 14ETL/cETL Listed to UL508FCC Approved
- Color Ivory/Light Almond/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WSS20-G9N
- Zoro # G4024405
- UPC # 78477671795
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Dimensions | 1.66 in W x 1.34 in D |
Details
Item | Levnet RF Wire in Receiver Switch |
Standards | ASHRAE 90.1CAN/CSA C22.2 File No. 14ETL/cETL Listed to UL508FCC Approved |
Color | Ivory/Light Almond/White |
Closeout | Yes |
Application | Residential |
Form Factor | Wall Mount |
Product Name | LevNet RF WSS20-G9N Wireless Switch |
Input Voltage | 120 V AC, 230 V AC |
Product Line | LevNet RF |
Product Type | Wireless Switch |
Switch Type | Rocker |
Package Contents | LevNet RF WSS20-G9N Wireless Switch, Color Change Kits (White, Ivory and Light Almond) |
Certifications & Standards | Title 24, ASHRAE 90.1, FCC |
Input Voltage Range | 120 V AC - 277 V AC |
Controllable Function | Light Control |
Mounting | Wall |
Power Rating | <0.5 W |
Type | Receiver Switch |
Frequency Rating | 902 MHz |
Environmental Conditions | 0 to 95% Non Condensing Humidity, 32 to 104 deg F Storage |
Description
Levnet Rf Wire In Receiver Switch. Decora Rocker. 10A Relay. Dip Switches For Auto On/auto Off. Manual On/auto Off. Walk-through Mode. Repeater Disabled. Time Delay 2/10/20/30m. Range of 30 ft -130 ft. Radio Frequency 902mhz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 56in H (NC56VSHR)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- LITTELFUSE Fuse, Time Delay, 20A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR020)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF3)
- Leviton Switches