Shop All Single Straight Blade Receptacles
Leviton
Levlok 15A Tr Decora
Mfr # MT162-HGR
Zoro # G0575465
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Standards ANSI C73, cULus
- Phase Single
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT162-HGR
- Zoro # G0575465
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Width | 1.5 in |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Decora, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ANSI C73, cULus, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIS Current Switch 2.5-135A Adj. W/Rly, H-938 (H-938)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 500 V AC, 9 A (LC1K090087S7)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH301)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (LPJ-4-1/2SP)
- LEVITON Receptacle (5662)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- LEVITON Receptacle, 50 A Amps, 250VAC, 6-50R (5378-P00)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- LEVITON Receptacle, 20 A Amps, 250VAC, Duplex Outlet, 6-20R, Red (8400-R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY8300GRY)
- Leviton Straight Blade Devices