Shop All Duplex Straight Blade Receptacles
Leviton
Levlok 15A Hg Duplex
Mfr # M8200-HR
Zoro # G0575410
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Hole Center-to-Center Height 3.3 in
- Grounding Grounded
- Features Smooth Face
- Market Commercial, Industrial
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M8200-HR
- Zoro # G0575410
- Country of Origin Multiple
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.5 in |
Overall Depth | 1.2 in |
Description
Straight Blade Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards ANSI C73, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Leviton White 2 gang Thermoset Plastic GFCI/Rocker Wall Plate (80409-00W)
- ZSI Cush-A-Ring Clamp, Rubber, CT-1/2", IP-3/8" (SPH-2)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- MITSUBISHI Encoder Cable MRJ3ENCBL05MA1H (MR-J3ENCBL05M-A1-H)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- LEVITON Receptacle (5361-IG)
- LEVITON Receptacle (5361-GY)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- Leviton Duplex Straight Blade Receptacles