Shop All Wall Switches
Leviton
Leviton 3829918 Decora White 600 watts Rocker Dimmer - Pack of 3
Mfr # 3829918
Zoro # G903978908
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3829918
- Zoro # G903978908
- UPC # 78477869390
- Country of Origin Unknown
- Category Wall Switches
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Separate on/off switch that preserves the selected brightness setting
- Locator light option switch
- No fins for multi-gang installation
- Screw terminals with back wire capability for easier installation
- Pack of 3
- Color: White
- Watts: 600 watts
- Switch Type: Rocker
- Amps: 15 amps
- Size: Rocker
- Poles: Single Pole/3 Pole
- UL Listed: Yes
- Material: Thermoplastic/Metal
- CSA Listed: Yes
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Velocity Fuses, Velocity Fuse 10 Gpm (313-239)
- CARLON Coupling Conduit Pvc Sch40 2In (E940JR-CTN)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (HOM24L70S)
- LEVITON Comm 1P Switch 15A Gray (065-CS115-2GY)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- LEVITON DECOR SWITCH LTA 15A10PK (05601-2TM)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON Leviton 15A Leviton Decora WiFi Smart Switch, White (3009110)
- Leviton Wall Switches