Shop All Locking Receptacles
Leviton
LEVITON 061-4720-C LOCKING 2P 3W 15A AMP 125V-AC PLUG
Mfr # 061-4720-C
Zoro # G1411756
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V-AC
- Current 15 A AMP
- No. of Poles 2P
- No. of Wires 3W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 061-4720-C
- Zoro # G1411756
- Country of Origin Unknown
- Category Locking Receptacles
Details
Voltage | 125 V-AC |
Current | 15 A AMP |
No. of Poles | 2P |
No. of Wires | 3W |
Description
Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLK025)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- HUBBELL 20A Twist-Lock Receptacle 2P 2W 250VAC L2-20R BK (HBL7210B)
- Leviton Locking Devices