Shop All Dimmer Switches
Leviton
LED DIMMER W/OUT WIRELESS, 315MHZ, ENOCEAN, TITLE 24, ASHRAE 90.1
Mfr # WSD02-20
Zoro # G3902973
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 3.00 in
- Width 2 in
- Height 5.00 in
- Protocol 315 MHz EnOcean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSD02-20
- Zoro # G3902973
- UPC # 78477532867
- Country of Origin Unknown
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Width | 2 in |
Height | 5.00 in |
Dimensions | 1.3 in H x 2.88 in W x 0.67 in D |
Details
Color | White |
Protocol | 315 MHz EnOcean |
Product Type | LED Dimmer |
Type | Constant Voltage Hardwired |
Temperature Rating | 13 to 140 |
Voltage Rating | 8 to 24 |
Number of Channels | 3 |
Amperage Rating | 40 |
Description
LevNet RF, LED Dimmer without Wireless Capability, 315MHz, EnOcean, Title 24 compliant, ASHRAE 90.1 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (3RT23161AB00)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- LUTRON Dimmers, Skylark, CFL/LED, Brown (SCL-153P-BR)
- Leviton Lighting Controls