Shop All Locking Connectors
Leviton
LckCon, Strt;15 A;Black; White, Nyl, L5-15R
Mfr # 4729-C
Zoro # G504836850
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- NEMA Plug Configuration - Plugs and Receptacles L5-15R
- Voltage - Plugs and Receptacles 125 V AC
- Voltage 125 VAC
- NEMA Configuration L5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4729-C
- Zoro # G504836850
- UPC # 07847779552
- Country of Origin United States
- Category Locking Connectors
Dimensions
Overall Length | 2.76 in |
Face Diameter | 1.39 in |
Maximum Wire Size | 10 AWG |
Outside Diameter | 1.53 in |
For Minimum Cable Diameter | 0.23 in |
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.685 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- WIREMOLD Blank Cover Assembly, Gray, Nickel (FPBTCNK)
- LEVITON Watertight Locking Connector (27W48)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON Locking Connector (2363)
- LEVITON Watertight Locking Connector (29W75)
- LEVITON Watertight Locking Connector (25W34)
- LEVITON 30A Locking Connector 4P 4W 120/208Vac Bk/Wt (3433-C)
- LEVITON Locking Connector (7764C)
- Leviton Locking Devices