Shop All Fiber Optic Cable
Leviton
LC DUPLEX SM PLATE WITH SIX, COUPLERS OS2 BLUE CERAMIC, SLEEVE 12 FIBER
Mfr # 5F100-2LL
Zoro # G1277946
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC
- Fiber Count 12
- Enclosure Type Opt-X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5F100-2LL
- Zoro # G1277946
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Connector Type | LC |
Fiber Count | 12 |
Enclosure Type | Opt-X |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR60030-2CID)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- LOWELL Attenuator 200W 7025V (200LVC)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 10 M (GBLC2-D2-10)
- Leviton Fiber Optic Cable