Shop All Lampholders
Leviton
Lampholder, Clear
Mfr # 23452-B
Zoro # G207044767
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Base 2G11
- Mounting Horizontal Screw-Down
- Color Clear
- Finish Polycarbonate
- Features Horizontal Mounting Orientation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 23452-B
- Zoro # G207044767
- UPC # 78477062203
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 1/2 in |
Details
Lamp Base | 2G11 |
Item | Lampholder |
Mounting | Horizontal Screw-Down |
Color | Clear |
Finish | Polycarbonate |
Features | Horizontal Mounting Orientation |
Bulb Base Type | Medium Bi-Pin (G13) |
Compatible with Brand | Universal |
Lamp Contacts | 4-Pin |
Body Material | Polycarbonate |
Lampholder Type | Compact |
Description
Lampholder, Color Clear, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Horizontal Mounting Orientation, Length 1 1/2 in, Product Type Lamp Support Clip, Voltage Not Applicable, Watts Not Applicable, Finish Polycarbonate, Mounting Horizontal Screw-Down, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO LED Desk Lamp, w/USB/Dimmer, Black (1001BL)
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable White/Color Changing 100 Watt Equivalence 2 pk (OM100DM/6WYCA/2)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- ILC Replacement for Satco S3973 replacement light bulb lamp, 2PK (S3973 SATCO)
- LEVITON Socket Extender (02006-000)
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- LEVITON Aluminum Incandescent Medium Base Lampholder (10083-016)
- LEVITON Lampholder (13451-20)
- LEVITON White Porcelain Incandescent Keyless Lampholder (B01-49875-000)
- LEVITON Plastic Incandescent Medium Base Pull Chain w/Captive Clamps (08827-CW4)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15S (SOCKET-BA15S)
- Leviton Lampholders