Shop All Lampholders
Leviton
Lampholder, 75 W, White, 4-Pin (G24q-3)
Mfr # 26725-419
Zoro # G307044872
original price:
$10.89
5% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Thermoplastic
- Mounting Bottom Screw-Down
- Wire Gauge (AWG) 18 AWG
- Standards CSA Certified, NOM, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26725-419
- Zoro # G307044872
- UPC # 78477052068
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 3/8 in |
Details
Color | White |
Finish | Thermoplastic |
Mounting | Bottom Screw-Down |
Wire Gauge (AWG) | 18 AWG |
Item | Lampholder |
Standards | CSA Certified, NOM, UL |
Watts | 75 W |
Features | Universal Wattage Ballast Only, Vertical Mounting Orientation |
Voltage | 600V AC |
Bulb Base Type | 4-Pin (G24q-3) |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type 4-Pin (G24q-3), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Universal Wattage Ballast Only, Vertical Mounting Orientation, Length 1 3/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 75 W, Finish Thermoplastic, Mounting Bottom Screw-Down, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W G40 Incandescent - Clear - 4000 Hours - 1150L - Medium Base - 120V (S3013)
- HHIP Led Goose Neck Work Light Bolt On (8401-0443)
- FEIT ELECTRIC BULB LED T12 48""18W 10PK (T1248840LEDG210)
- STREAMLIGHT Stinger 2020 SL-B26 Battery Holder (78106)
- LEVITON Lampholder (13451-20)
- LEVITON Plstc Lampholdr Socket (08829-CW4)
- LEVITON 660 W, White, R17d (523)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13180-U)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-200)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-403)
- ILC Replacement for Osram Sylvania S26a (S26A OSRAM SYLVANIA)
- Leviton Lampholders