Shop All Lampholders
Leviton
Lampholder, 75 W, White, 4-Pin (G24q-3)
Mfr # 26725-413
Zoro # G207044279
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Mounting Bottom Screw-Down
- Standards CSA Certified, NOM, UL
- Features Quick-Connect 18AWG Solid or Stranded Tinned Termination, Vertical Mounting Orientation
- Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26725-413
- Zoro # G207044279
- UPC # 78477850503
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 3/8 in |
Details
Voltage | 600V AC |
Mounting | Bottom Screw-Down |
Standards | CSA Certified, NOM, UL |
Features | Quick-Connect 18AWG Solid or Stranded Tinned Termination, Vertical Mounting Orientation |
Finish | Thermoplastic |
Wire Gauge (AWG) | 18 AWG |
Color | White |
Watts | 75 W |
Item | Lampholder |
Bulb Base Type | 4-Pin (G24q-3) |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type 4-Pin (G24q-3), Color White, Features Quick-Connect 18AWG Solid or Stranded Tinned Termination, Vertical Mounting Orientation, Length 1 3/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 75 W, Finish Thermoplastic, Mounting Bottom Screw-Down, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux D/E 13w/27k replacement light bulb lamp (DULUX D/E 13W/27K OSRAM SYLVANIA)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- ASTRO PNEUMATIC UNDERHOOD LIGHT 1510 LUMEN SLIM ALUM (AO151SL)
- METALUX Ld2 4000Lm Srs Unv 4000K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L840-CD1-U)
- LEVITON Socket Surface Porc 660W (09880-000)
- LEVITON Plstc Lampholdr Socket (08829-CW4)
- LEVITON 660 W, White, R17d (523)
- LEVITON White Plastic Incandescent Lampholder with 4 Terminal Screws (103-08829-CW4)
- LEVITON Socket Twin Light Ivor (00128-00I)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- ILC Replacement For BATTERIES AND LIGHT BULBS TP120E 6IN18GAULSF1 (WW-LXQK-2)
- Leviton Lampholders