Shop All Lampholders
Leviton
Lampholder, 75 W, White, 2-Pin (GX23)
Mfr # 26720-200
Zoro # G907044302
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Wire Gauge (AWG) 18 AWG
- Standards CSA Certified, NOM, UL
- Mounting Horizontal Screw-Down
- Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 26720-200
- Zoro # G907044302
- UPC # 78477949627
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 3/8 in |
Details
Voltage | 600V AC |
Wire Gauge (AWG) | 18 AWG |
Standards | CSA Certified, NOM, UL |
Mounting | Horizontal Screw-Down |
Item | Lampholder |
Finish | Thermoplastic |
Watts | 75 W |
Features | Horizontal Mounting Orientation, Quick-Connect 18AWG Solid or Stranded Tinned Termination |
Connection | Quick-Connect |
Color | White |
Bulb Base Type | 2-Pin (GX23) |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type 2-Pin (GX23), Color White, Features Horizontal Mounting Orientation, Quick-Connect 18AWG Solid or Stranded Tinned Termination, Length 1 3/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 75 W, Connection Quick-Connect, Finish Thermoplastic, Mounting Horizontal Screw-Down, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- ILC Replacement for Philips 300/99 120-130v replacement light bulb lamp (300/99 120-130V PHILIPS)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- LEVITON T5 Bi-Pin Fluor Lamphldr (C30-13654-SCP)
- LEVITON Lamp Sockets Ba Ceiling Recept (8829-CW4)
- LEVITON Socket Extender (02006-000)
- LEVITON Lampholdr Kylss Porc660W (10045-000)
- LEVITON Socket 3Way Lmphldr 250W (07090-0PG)
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- ILC Replacement for Damar 26720-200 Gx23-2 Socket (26720-200 GX23-2 SOCKET DAMAR)
- Leviton Lampholders